Shop All HID Light Bulbs
Ilc
Replacement for LUMENARC LU1000/S52
Mfr # LU1000/S52 LUMENARC
Zoro # G202943386
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1000
- Bulb Shape ET25
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LU1000/S52 LUMENARC
- Zoro # G202943386
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 1000 |
Bulb Shape | ET25 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Voltage | 120 |
Description
Replacement for Lumenarc Lu1000/s52 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER LIGHT, HD, VISION, 1300 LUMENS (EVEEPMZH61E)
- LEDLENSER Ledlenser P6R Core, 900 Lumens (880516)
- ILC Replacement For GE GENERAL ELECTRIC GE H33GL400DX (H33GL-400/DX)
- SYLVANIA Compact Fluorescent 50Pk (CF26DD/835)
- ILC Replacement for Green Energy Mp100/u/med/4k/edx17 replacement light bulb lamp (MP100/U/MED/4K/EDX17 GREEN ENERGY)
- ILC Replacement for Plusrite Mh400/ed37/bu/bdx - Blue replacement light bulb lamp (MH400/ED37/BU/BDX - BLUE PLUSRITE)
- ILC Replacement for Philips Cleo Hpa400s replacement light bulb lamp (CLEO HPA400S PHILIPS)
- ILC Replacement for PEC T3 24V 20.0w Frost replacement light bulb lamp (T3 24V 20.0W FROST PEC)
- ILC Replacement for Jenbo Nsk575 replacement light bulb lamp (NSK575 JENBO)
- ILC Replacement for Westinghouse 37404 replacement light bulb lamp (37404 WESTINGHOUSE)
- ILC Replacement for WESTINGHOUSE MH250/U/M58/E (MH250/U/M58/E WESTINGHOUSE)
- Ilc HID Light Bulbs