Shop All HID Light Bulbs
Ilc
Replacement for Lumapro 6zfx8 replacement light bulb lamp
Mfr # 6ZFX8 LUMAPRO
Zoro # G602964486
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ET18
- Watts 250
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 6ZFX8 LUMAPRO
- Zoro # G602964486
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ET18 |
Watts | 250 |
Voltage | 100 |
Description
Replacement for Lumapro 6zfx8 replacement light bulb lamp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2412)
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- ILC Replacement for Light Bulb / Lamp Hr100dx/med/tu replacement light bulb lamp (HR100DX/MED/TU LIGHT BULB / LAMP)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- ILC Replacement for Satco X40fr/3m/e26 replacement light bulb lamp (X40FR/3M/E26 SATCO)
- ILC Replacement for BFW Y1744 Bare Lamp Only replacement light bulb lamp (Y1744 BARE LAMP ONLY BFW)
- ILC Replacement for Green Energy 12V 3W Xenon Festoon Frost replacement light bulb lamp (12V 3W XENON FESTOON FROST GREEN ENERGY)
- ILC Replacement for Philips Cdm-tm Mini Pgj5 20w/830 replacement light bulb lamp (CDM-TM MINI PGJ5 20W/830 PHILIPS)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- ILC Replacement for Westinghouse 36841 replacement light bulb lamp (36841 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Wb-921-x replacement light bulb lamp (WB-921-X LIGHT BULB / LAMP)
- Ilc HID Light Bulbs