Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lumapro 6xt97 replacement light bulb lamp
Mfr # 6XT97 LUMAPRO
Zoro # G202810640
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6XT97 LUMAPRO
- Zoro # G202810640
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Lumapro 6xt97 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/830/A/4P/ALTO)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- KEYSTONE 5000K 180' Xpander LED HID Replacement, KT-LED80HID-H-EX39-850-D (KT-LED80HID-H-EX39-850-D /G3)
- KEYSTONE T8 Linear Direct Drive LED Lamp, KT-LED15T8-48GC-840-D 25PK (KT-LED15T8-48GC-840-D)
- ILC Replacement for Ushio Cf32te/835a, Triple Tube replacement light bulb lamp (CF32TE/835A, TRIPLE TUBE USHIO)
- ILC Replacement for Philips 38332-3 replacement light bulb lamp, 2PK (38332-3 PHILIPS)
- ILC Replacement for Osram Sylvania 23030 replacement light bulb lamp (23030 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Cfm32w/gx24q/835 replacement light bulb lamp (CFM32W/GX24Q/835 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Cf13dd/e/827/eco/bl/ replacement light bulb lamp (CF13DD/E/827/ECO/BL/ SYLVANIA)
- ILC Replacement for Panalux Ful15t6 Ultraviolet-for BUG replacement light bulb lamp (FUL15T6 ULTRAVIOLET-FOR BUG PANALUX)
- ILC Replacement for Light Bulb / Lamp Cfq13w/g24q/830 replacement light bulb lamp (CFQ13W/G24Q/830 LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs