Shop All HID Light Bulbs
Ilc
Replacement for Lumapro 5v691 replacement light bulb lamp
Mfr # 5V691 LUMAPRO
Zoro # G902964575
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 175
- Bulb Color Temp. 3900
- Bulb Shape BT28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5V691 LUMAPRO
- Zoro # G902964575
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 175 |
Bulb Color Temp. | 3900 |
Bulb Shape | BT28 |
Description
Replacement for Lumapro 5v691 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 AMBR 60W DIM (AT19/VG/LED)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10CO)
- ILC Replacement for Osram Sylvania Led8par20/dim/830/nfl25/g3 replacement light bulb lamp (LED8PAR20/DIM/830/NFL25/G3 OSRAM SYLVANIA)
- FEIT ELECTRIC LED S11 E17 WW 40W (BP40S11N/SU/LED)
- ILC Replacement for Chauvet HMI 575w replacement light bulb lamp (HMI 575W CHAUVET)
- ILC Replacement for Iwasaki Cmtp150/u/943/med replacement light bulb lamp (CMTP150/U/943/MED IWASAKI)
- ILC Replacement for Damar 5458c replacement light bulb lamp (5458C DAMAR)
- ILC Replacement for Westinghouse 06254 replacement light bulb lamp (06254 WESTINGHOUSE)
- ILC Replacement for Damar 1X Xenon T 3 1/4 12V 5W replacement light bulb lamp, 10PK (1X XENON T 3 1/4 12V 5W DAMAR)
- ILC Replacement for Sylvania Lu50/eco replacement light bulb lamp (LU50/ECO SYLVANIA)
- ILC Replacement for Osram Sylvania 67512 replacement light bulb lamp (67512 OSRAM SYLVANIA)
- Ilc HID Light Bulbs