Shop All Incandescent Light Bulbs
Ilc
Replacement for Lumapro 5v310 replacement light bulb lamp
Mfr # 5V310 LUMAPRO
Zoro # G203030894
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
- Voltage 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 5V310 LUMAPRO
- Zoro # G203030894
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Voltage | 75 |
Description
Replacement for Lumapro 5v310 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAITS High Bay 16" Cone Cover for 100w/150w (12180105)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- HALO Sld4Xjb Led (SLD405927WHJB)
- ILC Replacement For SATCO S12113 (S12113)
- ILC Replacement for Damar 00376a replacement light bulb lamp (00376A DAMAR)
- ILC Replacement for GE General Electric G.E 60a/s replacement light bulb lamp (60A/S GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S2808 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-4XYJ-0)
- ILC Replacement for Light Bulb / Lamp 250r40/1 120v replacement light bulb lamp (250R40/1 120V LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 137501 replacement light bulb lamp (137501 BULBRITE)
- ILC Replacement For SATCO S7899 (S7899)
- ILC Replacement for GE General Electric G.E 21079 replacement light bulb lamp (21079 GE GENERAL ELECTRIC G.E)
- Ilc Incandescent Light Bulbs