Shop All Halogen Light Bulbs
Ilc
Replacement for Lumapro 4tac8 replacement light bulb lamp
Mfr # 4TAC8 LUMAPRO
Zoro # G403222112
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 120
- Watts 100
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4TAC8 LUMAPRO
- Zoro # G403222112
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 120 |
Watts | 100 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 2850 |
Description
Replacement for Lumapro 4tac8 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/3, 10 Light (GL100143MPC)
- ILC Replacement for OSRAM SYLVANIA 20080 (20080 OSRAM SYLVANIA)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- ILC Replacement For Maricco, Hella Work Light (HELLA WORK LIGHT)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- ILC Replacement for Osram Sylvania EFP 64627 HLX replacement light bulb lamp (EFP 64627 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 58741 replacement light bulb lamp (58741 SYLVANIA)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement for OSRAM SYLVANIA 64435 HALOGEN (64435 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- Ilc Halogen Light Bulbs