Shop All Halogen Light Bulbs
Ilc
Replacement for Lumapro 4taa3 replacement light bulb lamp
Mfr # 4TAA3 LUMAPRO
Zoro # G203222411
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 2950
- Voltage 120
- Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4TAA3 LUMAPRO
- Zoro # G203222411
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 2950 |
Voltage | 120 |
Watts | 500 |
Description
Replacement for Lumapro 4taa3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 41840 SP 12V 75W replacement light bulb lamp (41840 SP 12V 75W OSRAM SYLVANIA)
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- ILC Replacement For Uv Resources, 55086554 (55086554)
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 120V - 2-PK (S2744)
- ILC Replacement for Satco S3171 replacement light bulb lamp (S3171 SATCO)
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 80par/hir/fl25 replacement light bulb lamp (80PAR/HIR/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for High Q Altair SA replacement light bulb lamp (ALTAIR SA HIGH Q)
- ILC Replacement for Beseler Portascribe 15700fcb replacement light bulb lamp (PORTASCRIBE 15700FCB BESELER)
- ILC Replacement for Acti Super V Camera 1000 Watt replacement light bulb lamp (SUPER V CAMERA 1000 WATT ACTI)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, Hpl575/120V (HPL575/120V)
- Ilc Halogen Light Bulbs