Shop All LED Light Bulbs
Ilc
Replacement for Lumapro 46t405 LED Replacement replacement light bulb lamp
Mfr # 46T405 LED REPLACEMENT LUMAPRO
Zoro # G402811331
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 5000
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 46T405 LED REPLACEMENT LUMAPRO
- Zoro # G402811331
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 5000 |
Wattage Equivalency | 18 |
Description
Replacement for Lumapro 46t405 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Leviton 910-200 (910-200 LEVITON)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- VAXCEL Bryce 3L Vanity Bronze (VL55403BBZ)
- ILC Replacement For BULBRITE, LED7ST1822KFILNOS3 (LED7ST18/22K/FIL-NOS/3)
- ILC Replacement for Satco S7816 RED LED Replacement replacement light bulb lamp (S7816 RED LED REPLACEMENT SATCO)
- ILC Replacement for International Lighting Mb111wc8nw-120v/10-dp-i replacement light bulb lamp (MB111WC8NW-120V/10-DP-I INTERNATIONAL LIGHTING)
- ILC Replacement for Halco Par20fl7/930/wh/led replacement light bulb lamp (PAR20FL7/930/WH/LED HALCO)
- ILC Replacement for Satco S29394 replacement light bulb lamp (S29394 SATCO)
- ILC Replacement for Philips Fb40dx/6 LED Replacement replacement light bulb lamp (FB40DX/6 LED REPLACEMENT PHILIPS)
- ADJ 300W Par 56 Lamp with Mogul Plug -Medium (LL-300PAR56M)
- Ilc LED Light Bulbs