Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for LUMAPRO 3EHJ8
Mfr # 3EHJ8 LUMAPRO
Zoro # G902827320
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3EHJ8 LUMAPRO
- Zoro # G902827320
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for LUMAPRO 3EHJ8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 1 qt Gear Oil Container Amber (MAG00870)
- ZEROSTART Engine Heater - 1250W 120V, 1-1/4in., Plug International, Detroit Diesel (8608512)
- FARIA BEEDE INSTRUMENTS 4" 4-in-1 Multifunction Gauge - Voltmeter (10-16) Fuel Level - O (32851)
- SEACHOICE Keel Roller Bracket, 8" (55600)
- ILC Replacement for Target Tech 322502 replacement light bulb lamp (322502 TARGET TECH)
- ILC Replacement for GE General Electric G.E Ge259 replacement light bulb lamp, 10PK (GE259 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania K15330 replacement light bulb lamp (K15330 OSRAM SYLVANIA)
- ILC Replacement for Chloride 19-2-61 replacement light bulb lamp, 10PK (19-2-61 CHLORIDE)
- ILC Replacement for Philips 500par56q/wfl 120v replacement light bulb lamp (500PAR56Q/WFL 120V PHILIPS)
- ILC Replacement For LEXUS ES350 YEAR 2007 FOG LIGHT (WW-GEKA-1)
- ILC Replacement for Zoro 2fmd7 replacement light bulb lamp, 10PK (2FMD7 ZORO)
- Ilc Vehicle Bulbs & Lenses