Shop All Fluorescent Linear Lamps
Ilc
Replacement for Lumapro 3dy14 replacement light bulb lamp
Mfr # 3DY14 LUMAPRO
Zoro # G003431945
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Watts 17
- Bulb Shape T8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3DY14 LUMAPRO
- Zoro # G003431945
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Watts | 17 |
Bulb Shape | T8 |
Description
Replacement for Lumapro 3dy14 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 32W, T8 U-Shaped Fluorescent Light Bulb (5NPL4)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Osram Sylvania 90A19/Ts/8M/Ss, 2PK (90A19/TS/8M/SS)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (90320)
- ILC Replacement for EMD Millipore Zlxuvwpm1 replacement light bulb lamp (ZLXUVWPM1 EMD MILLIPORE)
- ILC Replacement for Norman Lamps F15t8-bl replacement light bulb lamp (F15T8-BL NORMAN LAMPS)
- ILC Replacement For LIGHT BULB LAMP F18T8CWK24 (WW-31L7-9)
- ILC Replacement for Osram Sylvania L18w/865 replacement light bulb lamp (L18W/865 OSRAM SYLVANIA)
- ILC Replacement for Sunlight Lp4440 replacement light bulb lamp (LP4440 SUNLIGHT)
- ILC Replacement for Dynamic 2-dyn-24180-16 replacement light bulb lamp (2-DYN-24180-16 DYNAMIC)
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- Ilc Fluorescent Linear Lamps