Shop All HID Light Bulbs
Ilc
Replacement for LUMAPRO 2V754
Mfr # 2V754 LUMAPRO
Zoro # G902964162
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100
- Bulb Shape ET25
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 1000
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2V754 LUMAPRO
- Zoro # G902964162
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 |
Bulb Shape | ET25 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 1000 |
Voltage | 120 |
Description
Replacement for Lumapro 2v754 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Exn/cg 24V 50 Watt Mr16 Gx5.3 replacement light bulb lamp 2 Pack (EXN/CG 24V 50 WATT MR16 GX5.3 DAMAR)
- DUAL-LITE LED Industrial Emer Light/Exit Combo Sgl Face Red/White 12W 120-277v (DYNCSRW12)
- MILWAUKEE TOOL RADIUS 130W LED Temporary Site Light (2156-AC)
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- ILC Replacement for Satco 39par30/hal/xen/wfl 130v replacement light bulb lamp (39PAR30/HAL/XEN/WFL 130V SATCO)
- ILC Replacement for GE General Electric G.E Lu150/55/eco/nc replacement light bulb lamp (LU150/55/ECO/NC GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 11417 replacement light bulb lamp (11417 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- ILC Replacement for Pentair Pg2000 replacement light bulb lamp (PG2000 PENTAIR)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MVR400/U/PA)
- Ilc HID Light Bulbs