Shop All HID Light Bulbs
Ilc
Replacement for Lumapro 2v656 replacement light bulb lamp
Mfr # 2V656 LUMAPRO
Zoro # G902964445
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ED17
- Bulb Color Temp. 2100
- Watts 35
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2V656 LUMAPRO
- Zoro # G902964445
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ED17 |
Bulb Color Temp. | 2100 |
Watts | 35 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Lumapro 2v656 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (SU29081)
- ILC Replacement for Zadro Ovlw68 replacement light bulb lamp (OVLW68 ZADRO)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- ILC Replacement for Iwasaki M100x/u/med replacement light bulb lamp (M100X/U/MED IWASAKI)
- ILC Replacement for Sylvania Mcp70/u/med/830 replacement light bulb lamp (MCP70/U/MED/830 SYLVANIA)
- ILC Replacement for Eiko Cmp100/mp/3k replacement light bulb lamp (CMP100/MP/3K EIKO)
- ILC Replacement for Philips Mp400/bu/ps replacement light bulb lamp (MP400/BU/PS PHILIPS)
- ILC Replacement for Martin Professional 97010308 replacement light bulb lamp (97010308 MARTIN PROFESSIONAL)
- ILC Replacement for Westinghouse Mp175/u/m57/o replacement light bulb lamp (MP175/U/M57/O WESTINGHOUSE)
- Ilc HID Light Bulbs