Shop All LED Light Bulbs
Ilc
Replacement for LUMAPRO 2FNP8
Mfr # 2FNP8 LUMAPRO
Zoro # G702757063
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2FNP8 LUMAPRO
- Zoro # G702757063
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Voltage | 24 |
Description
Replacement for Lumapro 2fnp8 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Rainbow Penlight (212)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- ILC Replacement for Halco Fc40t5/841 replacement light bulb lamp (FC40T5/841 HALCO)
- ILC Replacement For SATCO S29548 (S29548)
- ILC Replacement for Halco T8fr12/850/byp3/de/led replacement light bulb lamp (T8FR12/850/BYP3/DE/LED HALCO)
- ILC Replacement For SATCO S15011 (S15011)
- ILC Replacement for AH Lighting Led/t8/18w/dim/5000k replacement light bulb lamp (LED/T8/18W/DIM/5000K AH LIGHTING)
- ILC Replacement For SATCO S11423 (S11423)
- ILC Replacement for Halco Pl10h/850/byp/led replacement light bulb lamp (PL10H/850/BYP/LED HALCO)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR20 Medium E26 LED Light Bulb, 3000K, 6PK (861717)
- Ilc LED Light Bulbs