Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Lumapro 2fmv4 replacement light bulb lamp
Mfr # 2FMV4 LUMAPRO
Zoro # G602810493
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type PGJ13 RIGHT ANGLE PREFOCUS
- Wattage Equivalency 37.5
- Watts 37.5
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2FMV4 LUMAPRO
- Zoro # G602810493
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | PGJ13 RIGHT ANGLE PREFOCUS |
Wattage Equivalency | 37.5 |
Watts | 37.5 |
Voltage | 12.8 |
Description
Replacement for Lumapro 2fmv4 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK Carburetor Cleaner, 12.50 oz. (M4815NC)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (40” in x 10’ ft Roll) (CAR-40-10-15)
- AGS Brass Close Nipple, 1 Length, Male (3/8-18 NPT), 1/bag (PTF-25B)
- MARINCO Dc Master 24V To 12V 12A (81400300)
- ILC Replacement for Stanley 12V 35/35w replacement light bulb lamp (12V 35/35W STANLEY)
- ILC Replacement for Bulbrite Q75g9f/120 replacement light bulb lamp, 2PK (Q75G9F/120 BULBRITE)
- ILC Replacement For PHILIPS 4405 (4405)
- ILC Replacement for Aprilia Sl1000 Falco 50 CC Year 2002 High Beam replacement light bulb lamp (SL1000 FALCO 50 CC YEAR 2002 HIGH BEAM APRILIA)
- ILC Replacement for Allen Bradley 800t-n180 replacement light bulb lamp, 10PK (800T-N180 ALLEN BRADLEY)
- ILC Replacement for Grainger 2fmg4 replacement light bulb lamp, 10PK (2FMG4 GRAINGER)
- LUMAPRO Miniature Lamp, 896, 38W, T3 1/4, 12.8V (896)
- Ilc Vehicle Bulbs & Lenses