Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for LUMAPRO 2FMH1
Mfr # 2FMH1 LUMAPRO
Zoro # G702809137
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T2.5
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
- Wattage Equivalency 10
- Watts 10
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2FMH1 LUMAPRO
- Zoro # G702809137
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T2.5 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Wattage Equivalency | 10 |
Watts | 10 |
Voltage | 6 |
Description
Replacement for Lumapro 2fmh1 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS PTO Cable, EZ Glide, 144 In (R38DR3X12)
- DRAW-TITE TRAILER JACK, A-FRAME - TOP WIND, 15IN LIFT, 10-1/4IN CLEARANCE; 5,000 (155032)
- SMARTWASHER Probe, 110/220V (14791)
- TYLASKA MARINE AND AEROSPACE T8 Large Bail Snap Shackle (T8-L)
- ILC Replacement For JEEP GRAND CHEROKEE YEAR 2006 HEADLIGHTS LOWDUAL (WW-G19B-9)
- ILC Replacement For GE GENERAL ELECTRIC GE 1835 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1TRK-5)
- ILC Replacement for Welch Allyn 03000 replacement light bulb lamp (03000 WELCH ALLYN)
- ILC Replacement for Donsbulbs 7952 replacement light bulb lamp (7952 DONSBULBS)
- ILC Replacement for Light Bulb / Lamp 4t4.5-125v-cs-s replacement light bulb lamp (4T4.5-125V-CS-S LIGHT BULB / LAMP)
- ILC Replacement For HYUNDAI SONATA YEAR 2014 HIGH MOUNT STOP LIGHT 10PK (10PAK:WW-HFHU-5)
- ILC Replacement for American Optical Campbell Slit Lamp replacement light bulb lamp (CAMPBELL SLIT LAMP AMERICAN OPTICAL)
- Ilc Automotive Lighting