Shop All LED Light Bulbs
Ilc
Replacement for Lumapro 2ekv1 White LED Replacement replacement light bulb lamp
Mfr # 2EKV1 WHITE LED REPLACEMENT LUMAPRO
Zoro # G802839911
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Bulb Shape T3.25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2EKV1 WHITE LED REPLACEMENT LUMAPRO
- Zoro # G802839911
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Bulb Shape | T3.25 |
Voltage | 120 |
Description
Replacement for Lumapro 2ekv1 White LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld Night Falcon (WG/NFFLD)
- ILC Replacement for Bulbrite 655100 replacement light bulb lamp, 2PK (655100 BULBRITE)
- FULHAM FIREHORSE 5 to 140 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH6-120-L)
- ACCESS LIGHTING Tomahawk, LED Pendant, Brushed Steel Finish (52070LEDDLP-BS)
- ILC Replacement for Alinea Led-100sym/24k replacement light bulb lamp (LED-100SYM/24K ALINEA)
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- ILC Replacement for Satco S9025 replacement light bulb lamp (S9025 SATCO)
- ILC Replacement for K D Lamp 1590 Blue LED Replacement replacement light bulb lamp (1590 BLUE LED REPLACEMENT K D LAMP)
- ILC Replacement GE General Electric G.E F32t8/sp30/u6/eco LED Replacement replacement light bulb lamp (F32T8/SP30/U6/ECO LED REPLACEMENT GE GENERAL EL)
- ILC Replacement for Eiko 09644 replacement light bulb lamp (09644 EIKO)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- Ilc LED Light Bulbs