Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lumapro 1tgy8 replacement light bulb lamp
Mfr # 1TGY8 LUMAPRO
Zoro # G802810200
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 58
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1TGY8 LUMAPRO
- Zoro # G802810200
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 58 |
Bulb Color Temp. | 4000 |
Description
Replacement for Lumapro 1tgy8 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Fpanel 2800L, 30K, 0-10V, 90 Cri, 2X2 (22FP2830C9)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 2700K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/927/DIM/120V)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- ILC Replacement For EIKO BAYE2240W850UDBK (BAYE2/240W/850/UD/BK)
- ILC Replacement for GE General Electric G.E F13bx/spx27 replacement light bulb lamp (F13BX/SPX27 GE GENERAL ELECTRIC G.E)
- ILC Replacement For HIKARI GUX11 11W G23 BASE (GUX11 11W G23 BASE)
- ILC Replacement for Lumapro 2etu3 replacement light bulb lamp, 25PK (2ETU3 LUMAPRO)
- ILC Replacement For VERILUX CFS26GU24VLX (WW-8322-5)
- ILC Replacement for National Fl10w replacement light bulb lamp (FL10W NATIONAL)
- ILC Replacement for PHILIPS PL-C 18W/841/4P (PL-C 18W/841/4P PHILIPS)
- ILC Replacement for Zoro 6nb14 replacement light bulb lamp (6NB14 ZORO)
- Ilc Fluorescent Light Bulbs