Shop All LED Light Bulbs
Ilc
Replacement for Lumapro 1pgx3 LED Replacement replacement light bulb lamp
Mfr # 1PGX3 LED REPLACEMENT LUMAPRO
Zoro # G802872512
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G24Q-2 4-PIN
- Voltage 120
- Watts 6
- Wattage Equivalency 6
- Color Temperature 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1PGX3 LED REPLACEMENT LUMAPRO
- Zoro # G802872512
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G24Q-2 4-PIN |
Voltage | 120 |
Watts | 6 |
Wattage Equivalency | 6 |
Color Temperature | 3500 |
Description
Replacement for Lumapro 1pgx3 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- SATCO 120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V (S4802)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- LITHONIA LIGHTING Remote Head, 8 to 30 V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD T)
- ILC Replacement For SATCO S15011 (S15011)
- ILC Replacement for Osram Sylvania 78634 replacement light bulb lamp (78634 OSRAM SYLVANIA)
- ILC Replacement for Philips 10t8/48-5000 IF 10/1 replacement light bulb lamp (10T8/48-5000 IF 10/1 PHILIPS)
- ILC Replacement for Damar 120mb T-2 1/2 120v .025amp Green LED Replacement replacement light bulb lamp (120MB T-2 1/2 120V .025AMP GREEN LED REPLACEMENT)
- ILC Replacement for Miniature Lamp 120psb Yellow LED Replacement replacement light bulb lamp (120PSB YELLOW LED REPLACEMENT MINIATURE LAMP)
- ILC Replacement for Sylvania Led15par30ln/dim/827/fl40 replacement light bulb lamp (LED15PAR30LN/DIM/827/FL40 SYLVANIA)
- ILC Replacement for Norman Lamps Led-par36/12v/3 replacement light bulb lamp (LED-PAR36/12V/3 NORMAN LAMPS)
- Ilc LED Light Bulbs