Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lumapro 1e012 replacement light bulb lamp
Mfr # 1E012 LUMAPRO
Zoro # G502809320
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 1E012 LUMAPRO
- Zoro # G502809320
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 4100 |
Description
Replacement for Lumapro 1e012 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Track Head, LED, 90CRI, 1100 lm, 30D, Black (TH10930NF1B)
- LUMAPRO Industrial Penlight, LED, 90 Lumens (49XX88)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- ILC Replacement for Philips F17t8/cw/28 replacement light bulb lamp (F17T8/CW/28 PHILIPS)
- ILC Replacement for Regent 26 Watt Flourescent Bulb replacement light bulb lamp (26 WATT FLOURESCENT BULB REGENT)
- ILC Replacement for EIKO DT36/50/RS (DT36/50/RS EIKO)
- ILC Replacement for Green Energy F13t5 CW replacement light bulb lamp (F13T5 CW GREEN ENERGY)
- ILC Replacement for Baltoro LLC Sunlight Floor Lamp replacement light bulb lamp (SUNLIGHT FLOOR LAMP BALTORO LLC)
- ILC Replacement for Verilux 36915 replacement light bulb lamp (36915 VERILUX)
- ILC Replacement for Astron Dental Corp Curing Unit replacement light bulb lamp (CURING UNIT ASTRON DENTAL CORP)
- Ilc Fluorescent Light Bulbs