Shop All LED Light Bulbs
Ilc
Replacement for Lucas I12v21wba15ss25mm382 RED LED Replacement replacement light bulb lamp
Mfr # I12V21WBA15SS25MM382 RED LED REPLACEMENT LUCAS
Zoro # G602841411
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T8
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # I12V21WBA15SS25MM382 RED LED REPLACEMENT LUCAS
- Zoro # G602841411
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T8 |
Voltage | 12 |
Description
Replacement for Lucas I12v21wba15ss25mm382 RED LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-2 Pin Base, Replacement For G.E, F9Bx/835/Eco (F9BX/835/ECO)
- ILC Replacement For EIKO, LED13WBR40930KDIMG5 (LED13WBR40/930K-DIM-G5)
- COAST CUTLERY Led AAA, 315 lm (PX1)
- WESTINGHOUSE BULB CA8 25W FRST 2PK (3778)
- ILC Replacement For SATCO S18450 (S18450)
- ILC Replacement For SATCO S15011 (S15011)
- ILC Replacement For EIKO, LED12W4PHG24Q827DMG7 (LED12W4PH/G24Q/827DM-G7)
- ILC Replacement For BULBRITE, SM160925D93003 (SM16-09-25D-930-03)
- ILC Replacement for Osram Sylvania Led6.5a19/dim/827/g5/rp replacement light bulb lamp (LED6.5A19/DIM/827/G5/RP OSRAM SYLVANIA)
- ILC Replacement for Spectronics Sb-100py Medium Base LED Replacement replacement light bulb lamp (SB-100PY MEDIUM BASE LED REPLACEMENT SPECTRONIC)
- ILC Replacement For EIKO 12106 (12106)
- Ilc LED Light Bulbs