Shop All Fluorescent Light Bulbs
Ilc
Replacement for LTS E78751 Magnifying Lamp replacement light bulb lamp
Mfr # E78751 MAGNIFYING LAMP LTS
Zoro # G802807002
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 12
- Bulb Color Temp. 6400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # E78751 MAGNIFYING LAMP LTS
- Zoro # G802807002
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 12 |
Bulb Color Temp. | 6400 |
Description
Replacement for LTS E78751 Magnifying Lamp replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 0.04W, T3 Miniature Neon Light Bulb (B1A-10PK)
- FEIT ELECTRIC CFL BULB 1600LM 120V 23W (ESL23TM/D/4)
- HALO H457Icat1E - H4 Led Gen2 Housing (H457ICAT1E)
- ILC Replacement for Damar 28033a (28033A DAMAR)
- ILC Replacement for HALCO PLL40/830/RS/ECO (PLL40/830/RS/ECO HALCO)
- ILC Replacement for Damar F24t5/850/ho/eco 24 Inch replacement light bulb lamp (F24T5/850/HO/ECO 24 INCH DAMAR)
- ILC Replacement for Light Bulb / Lamp F17t8/sp35 replacement light bulb lamp (F17T8/SP35 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 21666 replacement light bulb lamp (21666 SYLVANIA)
- ILC Replacement for Eiko 031293492975 replacement light bulb lamp (031293492975 EIKO)
- ILC Replacement for WESTINGHOUSE 5752 (05752 WESTINGHOUSE)
- Ilc Fluorescent Light Bulbs