Shop All Halogen Light Bulbs
Ilc
Replacement for Lowel VIP System 120v Double Ended Bulb replacement light bulb lamp
Mfr # VIP SYSTEM 120V DOUBLE ENDED BULB LOWEL
Zoro # G903219513
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3100
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T3
- Voltage 120
- Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # VIP SYSTEM 120V DOUBLE ENDED BULB LOWEL
- Zoro # G903219513
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3100 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T3 |
Voltage | 120 |
Watts | 500 |
Description
Replacement for Lowel VIP System 120v Double Ended Bulb replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 150ps25/rs/stg replacement light bulb lamp (150PS25/RS/STG GE GENERAL ELECTRIC G.E)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- SIGNIFY LED, 27 W, PAR38, Medium Screw (E26) (27PAR38TrueF 830 F15 DIM 120V-277V 6/1FB)
- LITEZALL Motion Activated LED Headlamp (LA-SWYPE-6/12 )
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- ILC Replacement for Damar 4203b replacement light bulb lamp (4203B DAMAR)
- ILC Replacement for American DJ Water Column replacement light bulb lamp (WATER COLUMN AMERICAN DJ)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- ILC Replacement for GE General Electric G.E 75er30 Outlawed, Replaced BY replacement light bulb lamp (75ER30 OUTLAWED, REPLACED BY GE GENERAL ELEC)
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- ILC Replacement for Keeler Practitioner Specialist replacement light bulb lamp (PRACTITIONER SPECIALIST KEELER)
- Ilc Halogen Light Bulbs