Shop All Halogen Light Bulbs
Ilc
Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp
Mfr # VIP SYSTEM 120V 2 PIN BASE LOWEL
Zoro # G403233132
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 250
- Bulb Base Type G5.3
- Bulb Shape T3.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # VIP SYSTEM 120V 2 PIN BASE LOWEL
- Zoro # G403233132
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 250 |
Bulb Base Type | G5.3 |
Bulb Shape | T3.5 |
Voltage | 120 |
Description
Replacement for Lowel VIP System 120v 2 PIN Base replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL 200 Lumen Clip On Cap Light (LA-CAP-6/24)
- ILB GOLD Incandescent Globe Bulb, Replacement For Damar 33719A (33719A)
- ILC Replacement for Osram Sylvania 100t3q/cl/mc-120v replacement light bulb lamp (100T3Q/CL/MC-120V OSRAM SYLVANIA)
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- ILC Replacement for Osram Sylvania HLX 64638 replacement light bulb lamp (HLX 64638 OSRAM SYLVANIA)
- ILC Replacement for Holtkotter 3503 replacement light bulb lamp (3503 HOLTKOTTER)
- ILC Replacement for Osram Sylvania 58748 replacement light bulb lamp (58748 OSRAM SYLVANIA)
- ILC Replacement for Strong Trouperette III replacement light bulb lamp (TROUPERETTE III STRONG)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- ILC Replacement for Light Bulb / Lamp Q45t21/2/cl-7v replacement light bulb lamp (Q45T21/2/CL-7V LIGHT BULB / LAMP)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Norman Lamps, Q1000T3/Cl-277V (Q1000T3/CL-277V)
- Ilc Halogen Light Bulbs