Shop All Halogen Light Bulbs
Ilc
Replacement for Lowel Lc-66 120v 1000w replacement light bulb lamp
Mfr # LC-66 120V 1000W LOWEL
Zoro # G103219351
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Bulb Color Temp. 3200
- Watts 1000
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LC-66 120V 1000W LOWEL
- Zoro # G103219351
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Bulb Color Temp. | 3200 |
Watts | 1000 |
Bulb Shape | T6 |
Description
Replacement for Lowel Lc-66 120v 1000w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Globe, Polycarbonate Red (VPLCG-100R)
- COMPONENT HARDWARE Cool White LED Bulb For Dry/Damp Applica (LED-PK100DD-C)
- ADVANCE LED Driver, 24 V, 20-80 W (LED120A0024V33F)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- ILC Replacement for Philips 41555-4 replacement light bulb lamp (41555-4 PHILIPS)
- ILC Replacement for Colortran 214-012 500w replacement light bulb lamp (214-012 500W COLORTRAN)
- ILC Replacement for Naed 54944 replacement light bulb lamp (54944 NAED)
- ILC Replacement for Green Energy JT 60W 120v Soft White replacement light bulb lamp (JT 60W 120V SOFT WHITE GREEN ENERGY)
- ILC Replacement for Zoro 2v384 replacement light bulb lamp, 2PK (2V384 ZORO)
- ILC Replacement for Code 3 / Public Safety T01277 replacement light bulb lamp (T01277 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- Ilc Halogen Light Bulbs