Shop All Halogen Light Bulbs
Ilc
Replacement for Louken Th500m replacement light bulb lamp
Mfr # TH500M LOUKEN
Zoro # G003219499
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2950
- Voltage 120
- Watts 500
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TH500M LOUKEN
- Zoro # G003219499
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2950 |
Voltage | 120 |
Watts | 500 |
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Louken Th500m replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING Savannah VX 2-Light Outdoor Sconce (40914CLBO)
- PHILIPS LIGHTING F40t12D Fluor Tube, 10PK (387522)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- KLEIN TOOLS Rechargeable 2-Color LED Flashlight with Holster (56413)
- ILC Replacement for Chloride 19-2-32 replacement light bulb lamp, 2PK (19-2-32 CHLORIDE)
- ILC Replacement for OSRAM SYLVANIA 64435 (64435 OSRAM SYLVANIA)
- ILC Replacement for Philips 20mrc16/cc/fl38 replacement light bulb lamp (20MRC16/CC/FL38 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Q10t3/cl replacement light bulb lamp (Q10T3/CL LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 54264 replacement light bulb lamp (54264 OSRAM SYLVANIA)
- ILC Replacement for Steris Polaris 34 Inch Reflector replacement light bulb lamp (POLARIS 34 INCH REFLECTOR STERIS)
- Ilc Halogen Light Bulbs