Shop All Halogen Light Bulbs
Ilc
Replacement for LKB Ultrospec 2000 Halogen replacement light bulb lamp
Mfr # ULTROSPEC 2000 HALOGEN LKB
Zoro # G102934149
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Voltage 12
- Bulb Shape T3
- Bulb Color Temp. 2800
- Bulb Base Type G4 / GZX4 2-PIN 4MM CENTER/CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # ULTROSPEC 2000 HALOGEN LKB
- Zoro # G102934149
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Voltage | 12 |
Bulb Shape | T3 |
Bulb Color Temp. | 2800 |
Bulb Base Type | G4 / GZX4 2-PIN 4MM CENTER/CENTER |
Description
Replacement for LKB Ultrospec 2000 Halogen replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite Jc10xe/24 replacement light bulb lamp, 2PK (JC10XE/24 BULBRITE)
- ILC Replacement for Strobe Model 901 (MODEL 901 STROBE)
- LUMAPRO Sleeve, Safety, 48 In, Yellow (1E520)
- JUNO LIGHTING Conical Baffle Trim 6-in., White, White (V3024 WWH)
- ILC Replacement for Sylvania 14531 replacement light bulb lamp (14531 SYLVANIA)
- ILC Replacement for Apollo T200 replacement light bulb lamp (T200 APOLLO)
- ILC Replacement for Kodak 5060a Quartz Lamp replacement light bulb lamp, 2PK (5060A QUARTZ LAMP KODAK)
- ILC Replacement for Eiko 49569 replacement light bulb lamp (49569 EIKO)
- ILC Replacement for Philips 6958 replacement light bulb lamp (6958 PHILIPS)
- ILC Replacement for Osram Sylvania 64382 Hlx-a replacement light bulb lamp (64382 HLX-A OSRAM SYLVANIA)
- ILC Replacement for Damar 4594a replacement light bulb lamp, 2PK (4594A DAMAR)
- Ilc Halogen Light Bulbs