Shop All Halogen Light Bulbs
Ilc
Replacement for Little Stage Lighting E21 replacement light bulb lamp
Mfr # E21 LITTLE STAGE LIGHTING
Zoro # G803218500
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9.5 MEDIUM 2-PIN
- Voltage 120
- Watts 1000
- Bulb Shape T6
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # E21 LITTLE STAGE LIGHTING
- Zoro # G803218500
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G9.5 MEDIUM 2-PIN |
Voltage | 120 |
Watts | 1000 |
Bulb Shape | T6 |
Bulb Color Temp. | 3200 |
Description
Replacement for Little Stage Lighting E21 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-09)
- LUMAPRO Battery, NiCad, DC4.8V, 300mAh (48H465)
- MAXLITE Low Profile Parking Garage Light, 30 W (CPL30UCSBCR)
- H & H INDUSTRIAL PRODUCTS High Performance Led Work Light On Magnet (8401-0439)
- ILC Replacement for PHILIPS 20W24V/CAPSULE (20W24V/CAPSULE PHILIPS)
- ILC Replacement For LIGHT BULB LAMP 50PAR20NFL130VRED HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 15PK (15PAK:WW-2X7Y-4)
- ILC Replacement for Osram Sylvania 58762 replacement light bulb lamp (58762 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- ILC Replacement for Photogenic 2500dr Modeling replacement light bulb lamp (2500DR MODELING PHOTOGENIC)
- ILC Replacement for American DJ Mighty Scan 2X Life Version replacement light bulb lamp (MIGHTY SCAN 2X LIFE VERSION AMERICAN DJ)
- ILC Replacement for OSRAM SYLVANIA 50AR111/FL25 12V 41835FL (50AR111/FL25 12V (41835FL) OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs