Shop All HID Light Bulbs
Ilc
Replacement for Litetronics 55611 replacement light bulb lamp
Mfr # 55611 LITETRONICS
Zoro # G302932600
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape T13
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 55611 LITETRONICS
- Zoro # G302932600
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 6500 |
Bulb Shape | T13 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 150 |
Description
Replacement for Litetronics 55611 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED MR16 GU10 BW 50W 3PK (MR16FG500930CA3)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- ILC Replacement for Philips Sox135 replacement light bulb lamp (SOX135 PHILIPS)
- ILC Replacement for GE General Electric G.E Mvr1000/u/bt37 replacement light bulb lamp (MVR1000/U/BT37 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Mvr1000/c/u replacement light bulb lamp (MVR1000/C/U GE GENERAL ELECTRIC G.E)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Xelogen Ba15d-120-50x replacement light bulb lamp (BA15D-120-50X XELOGEN)
- ILC Replacement for GE General Electric G.E 24062 replacement light bulb lamp (24062 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs