Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Lincoln MKS Year 2013 FOG Light replacement light bulb lamp
Mfr # MKS YEAR 2013 FOG LIGHT LINCOLN
Zoro # G802958872
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type PGJ19-2
- Wattage Equivalency 55
- Watts 55
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MKS YEAR 2013 FOG LIGHT LINCOLN
- Zoro # G802958872
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | PGJ19-2 |
Wattage Equivalency | 55 |
Watts | 55 |
Voltage | 12 |
Description
Replacement for Lincoln MKS Year 2013 FOG Light replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION DIST STREET FIRE CHEVY HEI (8362)
- THULE Aeroblade Edge Raised Rail Xl (1 Bar) Black (7504B)
- FARIA BEEDE INSTRUMENTS Faria 32812 Euro Speedometer (80 MPH) - 4", Black (32812)
- TIE DOWN ENGINEERING Tie Down Engineering Modular Bunk Glide OnFts - Black (86295)
- ILC Replacement for Norelco 44585 replacement light bulb lamp, 10PK (44585 NORELCO)
- ILC Replacement for Chicago Miniature / CML Cm3901 replacement light bulb lamp (CM3901 CHICAGO MINIATURE / CML)
- ILC Replacement For GMC JIMMY YEAR 2002 CHECK ENGINE LIGHT 10PK (10PAK:WW-K28X-9)
- ILC Replacement for Osram Sylvania 64183 replacement light bulb lamp (64183 OSRAM SYLVANIA)
- ILC Replacement For BMW 750LI V8 44L 850CCA OPTIONAL STEP OR YEAR2010 10PK (10PAK:WW-U63E-2)
- ILC Replacement For EIKO 624 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-1DT2-2)
- LUMAPRO Miniature Lamp, 1156LL, 27W, S8, 12.8V, PK10 (1156LL-10PK)
- Ilc Automotive Lighting