Shop All HID Light Bulbs
Ilc
Replacement for Lightwave Ec-1 replacement light bulb lamp
Mfr # EC-1 LIGHTWAVE
Zoro # G102963590
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Color Temp. 6000
- Watts 575
- Bulb Base Type GX9.5 2-PIN
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # EC-1 LIGHTWAVE
- Zoro # G102963590
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T8 |
Bulb Color Temp. | 6000 |
Watts | 575 |
Bulb Base Type | GX9.5 2-PIN |
Voltage | 95 |
Description
Replacement for Lightwave Ec-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIEHARD 600-Lumen Twist Focus Flashlight (41-6121)
- RADIONIC HI-TECH LEDUnderCabFixtr, 12in, Plg/Direct, 420lm (UC12-3K-HL-D)
- GLOBE PENDANT BARN LIGHT BLK (65155)
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- ILC Replacement for ETC Pigi Xenon Projector 5/7k 7000 Watt replacement light bulb lamp (PIGI XENON PROJECTOR 5/7K 7000 WATT ETC)
- ILC Replacement for Venture Lighting MH 350w/h75/ed28/ps replacement light bulb lamp (MH 350W/H75/ED28/PS VENTURE LIGHTING)
- ILC Replacement for Sylvania M250/ps/u replacement light bulb lamp (M250/PS/U SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU70/D/H/ECO (LU70/D/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips C70s62/alto replacement light bulb lamp (C70S62/ALTO PHILIPS)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- ILC Replacement for Westinghouse Mh150/u/m102/e/med replacement light bulb lamp (MH150/U/M102/E/MED WESTINGHOUSE)
- Ilc HID Light Bulbs