Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp
Mfr # FC9T9EX-L LIGHTS OF AMERICA
Zoro # G102760908
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T9
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 30
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # FC9T9EX-L LIGHTS OF AMERICA
- Zoro # G102760908
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T9 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 30 |
Bulb Color Temp. | 3000 |
Description
Replacement for Lights OF America Fc9t9ex-l replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 DL 60W 24PK (A80085010KLDP24)
- STREAMLIGHT Streamlight Tactical Holster (STL88051)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-R)
- ILC Replacement for Thermo Scientific UV Fluoresent Lamp 36t5 replacement light bulb lamp (UV FLUORESENT LAMP 36T5 THERMO SCIENTIFIC)
- ILC Replacement for Sylvania Cf18dt/e/in/830/eco replacement light bulb lamp (CF18DT/E/IN/830/ECO SYLVANIA)
- ILC Replacement for GE General Electric G.E F13bx/spx30 replacement light bulb lamp (F13BX/SPX30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for OSRAM SYLVANIA F13DTT/35K (F13DTT/35K OSRAM SYLVANIA)
- ILC Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp (T5 22W 6400K G10Q-4 EXCEL)
- ILC Replacement for Philips Pl-l24w/835/4p replacement light bulb lamp (PL-L24W/835/4P PHILIPS)
- ILC Replacement for DONSBULBS F40CWX (F40CWX DONSBULBS)
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- Ilc Fluorescent Light Bulbs