Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lights OF America 9267 replacement light bulb lamp
Mfr # 9267 LIGHTS OF AMERICA
Zoro # G602809985
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9267 LIGHTS OF AMERICA
- Zoro # G602809985
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Lights OF America 9267 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips TUV Pl-l 60W replacement light bulb lamp (TUV PL-L 60W PHILIPS)
- PHILLIPS Centium Box Of 6 347-480V-Ac Ballast (HCN4S5490C2LSG)
- SUNSHINE LIGHTING Sunlite® FB31/SP830 31W Fluorescent T8 U-Bend Tube Bulb, Mini Bi-Pin, Warm White (30265-SU)
- ILC Replacement for Vermont Precision 24V 300w replacement light bulb lamp (24V 300W VERMONT PRECISION)
- ILC Replacement for Damar F24t5/850/ho/eco 24 Inch replacement light bulb lamp (F24T5/850/HO/ECO 24 INCH DAMAR)
- ILC Replacement for SLI Sylvania Lighting F20t12/bl350 replacement light bulb lamp (F20T12/BL350 SLI SYLVANIA LIGHTING)
- ILC Replacement for Bulbrite F20t4/gn replacement light bulb lamp (F20T4/GN BULBRITE)
- ILC Replacement for Light Bulb / Lamp Asl/fcl30ex-l/30w/830 replacement light bulb lamp (ASL/FCL30EX-L/30W/830 LIGHT BULB / LAMP)
- ILC Replacement for Duralamp Gr10q/4pin/21w/35k replacement light bulb lamp (GR10Q/4PIN/21W/35K DURALAMP)
- ILC Replacement for Halco F27bx/spx41/rs replacement light bulb lamp (F27BX/SPX41/RS HALCO)
- ILC Replacement for Cooper Lighting Fml-55w 64/4p replacement light bulb lamp (FML-55W 64/4P COOPER LIGHTING)
- Ilc Fluorescent Light Bulbs