Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lights OF America 9266c replacement light bulb lamp
Mfr # 9266C LIGHTS OF AMERICA
Zoro # G902760719
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9266C LIGHTS OF AMERICA
- Zoro # G902760719
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Lights OF America 9266c replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- NUVO LED Horizontal Step-Light - 5W - Bronze Finish - 120V (65-403)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- ILC Replacement for Westinghouse F18dtt/41 replacement light bulb lamp (F18DTT/41 WESTINGHOUSE)
- ILC Replacement for LIGHT BULB / LAMP F40T12/CW REPLACED BY (F40T12/CW REPLACED BY LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 06121 replacement light bulb lamp, 2PK (06121 WESTINGHOUSE)
- ILC Replacement for Philips Pl-t32w/35/4p replacement light bulb lamp (PL-T32W/35/4P PHILIPS)
- ILC Replacement for Halco F32t8blb replacement light bulb lamp (F32T8BLB HALCO)
- ILC Replacement for Eiko Sp42/27k replacement light bulb lamp (SP42/27K EIKO)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs