Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lights OF America 2620b replacement light bulb lamp
Mfr # 2620B LIGHTS OF AMERICA
Zoro # G302794376
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T9
- Bulb Base Type G10Q-4 4-PIN BASE. IN A SQUARE
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2620B LIGHTS OF AMERICA
- Zoro # G302794376
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T9 |
Bulb Base Type | G10Q-4 4-PIN BASE. IN A SQUARE |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Lights OF America 2620b replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Light Bulb Tube, T8, U-Bend, 32W, PK16 (S8458)
- ZORO SELECT Lamp Changer, 25-500 W (3V691)
- FEIT ELECTRIC Bulb Lv Hal Spot Mr16 12V 50W (BPEXT)
- SUREFIRE Tactical Flashlight, CR123A, 500/5lm (EDCL1-T)
- ILC Replacement for Apsun Lighting Sl2325b-120 replacement light bulb lamp (SL2325B-120 APSUN LIGHTING)
- ILC Replacement for Sylvania 22223 replacement light bulb lamp, 30PK (22223 SYLVANIA)
- ILC Replacement for Philips Pl-c15mm/22w/827 replacement light bulb lamp, 2PK (PL-C15MM/22W/827 PHILIPS)
- ILC Replacement for PHILIPS PL-S 9W/835 (PL-S 9W/835 PHILIPS)
- ILC Replacement for Satco S7217 replacement light bulb lamp (S7217 SATCO)
- ILC Replacement for Sylvania Cf42dt/e/in/38w/835/ss/eco replacement light bulb lamp (CF42DT/E/IN/38W/835/SS/ECO SYLVANIA)
- ILC Replacement for Philips Pl-s 11w/840/2p 2-pin replacement light bulb lamp, 2PK (PL-S 11W/840/2P (2-PIN) PHILIPS)
- Ilc Fluorescent Light Bulbs