Shop All Fluorescent Light Bulbs
Ilc
Replacement for Lights OF America 1000.272 replacement light bulb lamp
Mfr # 1000.272 LIGHTS OF AMERICA
Zoro # G902794134
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Wattage Equivalency 65
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1000.272 LIGHTS OF AMERICA
- Zoro # G902794134
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Wattage Equivalency | 65 |
Bulb Color Temp. | 6500 |
Description
Replacement for Lights OF America 1000.272 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Overhead Task Light, LED, 3000 lm, 37W, Gray (113475000-00704990)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- NUVO Track-Lighting Kit, 12 Watt LED, 3000K, 4 foot Track, 36 degree, Round Angle Arm, White finish (TK423)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- ILC Replacement for Philips F25t8/tl735 replacement light bulb lamp, 25PK (F25T8/TL735 PHILIPS)
- ILC Replacement for Light Bulb / Lamp Cf9/coil/6500k Coil-twist-spiral replacement light bulb lamp (CF9/COIL/6500K COIL-TWIST-SPIRAL LIGHT BULB /)
- ILC Replacement for Philips Fb32t8/tl730/6/alto replacement light bulb lamp, 12PK (FB32T8/TL730/6/ALTO PHILIPS)
- ILC Replacement For ODORSTOP OSUVB16 (OSUVB16)
- ILC Replacement for HALCO F34CWES/ECO REPLACED BY (F34CWES/ECO REPLACED BY HALCO)
- ILC Replacement for Plusrite Fl24/t5/850/ho replacement light bulb lamp (FL24/T5/850/HO PLUSRITE)
- ILC Replacement for Eiko 15527 replacement light bulb lamp (15527 EIKO)
- Ilc Fluorescent Light Bulbs