Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp
Mfr # TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP
Zoro # G302799319
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 14
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP
- Zoro # G302799319
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 14 |
Bulb Color Temp. | 2700 |
Description
Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- ILC Replacement for Light Bulb / Lamp Socket-h82 (SOCKET-H82 LIGHT BULB / LAMP)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R500 WH)
- ILC Replacement for GE General Electric G.E F18bx/spx30/rs replacement light bulb lamp (F18BX/SPX30/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E F70qbx/835/a/eco replacement light bulb lamp (F70QBX/835/A/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar 05649i replacement light bulb lamp (05649I DAMAR)
- ILC Replacement for GE General Electric G.E Reveal 11W CFL replacement light bulb lamp (REVEAL 11W CFL GE GENERAL ELECTRIC G.E)
- ILC Replacement for SYLVANIA CF13DD/E/835/ECO/BL/1 (CF13DD/E/835/ECO/BL/1 SYLVANIA)
- ILC Replacement for Osram Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH OSRAM SYLVANIA)
- ILC Replacement for Damar F36ltt/4p/830/eco replacement light bulb lamp (F36LTT/4P/830/ECO DAMAR)
- Ilc Fluorescent Light Bulbs