Shop All Fluorescent Linear Lamps
Ilc
Replacement for Light Bulb / Lamp T422w64k replacement light bulb lamp
Mfr # T422W64K LIGHT BULB / LAMP
Zoro # G903432134
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G5 MINIATURE BIPIN
- Bulb Shape T4
- Bulb Color Temp. 6400
- Watts 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # T422W64K LIGHT BULB / LAMP
- Zoro # G903432134
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Base Type | G5 MINIATURE BIPIN |
Bulb Shape | T4 |
Bulb Color Temp. | 6400 |
Watts | 2.2 |
Description
Replacement for Light Bulb / Lamp T422w64k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 80W, 6600 lm, 120 to 277V (SG2-80-PCU)
- HOLLAND BAR STOOL CO Notre Dame Leprechaun Pendant Light, Black Fixture (BL1BKND-Lep)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 96"Max. Length (F96T8/TL841/HO/PLUS ALTO 25/1)
- LUMAPRO Dock Light, LED, 38 Watts, 120 Voltage (52YK84)
- ILC Replacement For HANSTAR YH22RR29 (WW-26HB-9)
- ILC Replacement for Trojan UV 3000 Plus replacement light bulb lamp (UV 3000 PLUS TROJAN)
- ILC Replacement For BLACK FLAG BB40BLK (WW-QER9-1)
- ILC Replacement For GE GENERAL ELECTRIC GE 72867 (WW-AW16-9)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- ILC Replacement for Luminor Environmental Rl-470 replacement light bulb lamp (RL-470 LUMINOR ENVIRONMENTAL)
- ILC Replacement for Sanuvox Lmphgs600 replacement light bulb lamp (LMPHGS600 SANUVOX)
- Ilc Fluorescent Linear Lamps