Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Superflood B2 replacement light bulb lamp
Mfr # SUPERFLOOD B2 LIGHT BULB / LAMP
Zoro # G503200607
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 500
- Voltage 120
- Bulb Shape PS25
- Color Temperature 4800
- Watts 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SUPERFLOOD B2 LIGHT BULB / LAMP
- Zoro # G503200607
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Wattage Equivalency | 500 |
Voltage | 120 |
Bulb Shape | PS25 |
Color Temperature | 4800 |
Watts | 500 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Light Bulb / Lamp Superflood B2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Premium LED Luminaire, 2 x 4, 4000 lumen, 3500K, 0 to 10V dimming (24FR-LD4-40-UNV-L835-CD1-U)
- ILC Replacement for R-can Sterilight S200rl-ho replacement light bulb lamp (S200RL-HO R-CAN STERILIGHT)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- SURE-LITES Steel Led Em, 60 Ft, Nicad Bat, Chicago (XR6C-LED)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Pani Ludwig Mini Spot 105/106 replacement light bulb lamp (MINI SPOT 105/106 PANI LUDWIG)
- ILC Replacement for Hikari Mr16c 24V 50W Flood replacement light bulb lamp 2 Pack (MR16C 24V 50W FLOOD HIKARI)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- Ilc Flood & Spot Light Bulbs