Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Superflood B1 replacement light bulb lamp
Mfr # SUPERFLOOD B1 LIGHT BULB / LAMP
Zoro # G303200487
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 250
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A21
- Color Temperature 4800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SUPERFLOOD B1 LIGHT BULB / LAMP
- Zoro # G303200487
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Voltage | 120 |
Watts | 250 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A21 |
Color Temperature | 4800 |
Wattage Equivalency | 250 |
Description
Replacement for Light Bulb / Lamp Superflood B1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BA)
- SIMPLE DESIGNS Brushed Nickel Desk Lamp with White Porcelain Flower Shade (LD1000-WHT)
- NEBO Nebo 3005072 Inspector RC 360 Lumens Black LED Pen Light; AAA Battery (3005072)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Great Performance Product Fs400 Followspot replacement light bulb lamp (FS400 FOLLOWSPOT GREAT PERFORMANCE PRODUCT)
- ILC Replacement for Jaeger Spotlight ST 1 1000w 230v replacement light bulb lamp (ST 1 1000W 230V JAEGER SPOTLIGHT)
- ILC Replacement for Naren Industries Pro-spot N-102 replacement light bulb lamp (PRO-SPOT N-102 NAREN INDUSTRIES)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- TCP LED, 17W, DIM, 27KFL, PAR38, Flood (LED17P38D27KFL)
- Ilc Flood & Spot Light Bulbs