Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for LIGHT BULB / LAMP SR130V-MB
Mfr # SR130V-MB LIGHT BULB / LAMP
Zoro # G202758799
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SR130V-MB LIGHT BULB / LAMP
- Zoro # G202758799
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for LIGHT BULB / LAMP SR130V-MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, This Vehicle, 24 In. (KDD834)
- WESTWARD Pump Assembly, For 4KTV6, Westward Brand (TT4KTV603G)
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- WIX FILTERS FILTERS OEM OE Replacement Cartridge 20132016 Freightliner Terex Western Star (WF10103)
- ILC Replacement for Penlon Fibre Optic replacement light bulb lamp (FIBRE OPTIC PENLON)
- ILC Replacement for Eiko 3457a replacement light bulb lamp, 10PK (3457A EIKO)
- ILC Replacement for Tungsram 2641 replacement light bulb lamp, 10PK (2641 TUNGSRAM)
- ILC Replacement for Donsbulbs 7952 replacement light bulb lamp (7952 DONSBULBS)
- ILC Replacement for Sylvania 3895 replacement light bulb lamp, 2PK (3895 SYLVANIA)
- ILC Replacement for OSRAM SYLVANIA K5632 (K5632 OSRAM SYLVANIA)
- SATCO 250W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3490)
- Ilc Vehicle Bulbs & Lenses