Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for LIGHT BULB / LAMP SR130V-MB-I
Mfr # SR130V-MB-I LIGHT BULB / LAMP
Zoro # G402919938
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER
- Wattage Equivalency 3
- Watts 3
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SR130V-MB-I LIGHT BULB / LAMP
- Zoro # G402919938
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | BA9S SINGLE CONTACT BAYONET, 9MM DIAMETER |
Wattage Equivalency | 3 |
Watts | 3 |
Voltage | 130 |
Description
Miniature Light Bulb Replacement for LIGHT BULB / LAMP SR130V-MB-I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Wheel Seal - Front, 22323 (22323)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 24 oz. (2-024-5)
- CARR GRAB HANDLE CAST BOLT-ON POLISHED - SINGLE (200032)
- RIGID INDUSTRIES D-XL PRO DRIVING /2 (322613)
- ILC Replacement for AIR Shields 1780645 Panel Light replacement light bulb lamp, 10PK (1780645 PANEL LIGHT AIR SHIELDS)
- ILC Replacement For EIKO 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-1CW7-2)
- ILC Replacement for Light Bulb / Lamp Narva-55939 replacement light bulb lamp (NARVA-55939 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 25t4/g9/f replacement light bulb lamp, 2PK (25T4/G9/F LIGHT BULB / LAMP)
- ILC Replacement For EIKO 624 AUTOMOTIVE INDICATOR LAMPS G SHAPE 10PK (10PAK:WW-1DT2-2)
- ILC Replacement for Eiko H7551-ge replacement light bulb lamp (H7551-GE EIKO)
- ROADPRO Heavy-Duty Automotive Replacement, 1157 (RP-1157)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies