Shop All Fluorescent Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Sls/r30/20 replacement light bulb lamp
Mfr # SLS/R30/20 LIGHT BULB / LAMP
Zoro # G402758131
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 18
- Watts 18
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SLS/R30/20 LIGHT BULB / LAMP
- Zoro # G402758131
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 18 |
Watts | 18 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Light Bulb / Lamp Sls/r30/20 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Super Bright Solar Flood Light (40331)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, 615 lm lm (74750)
- SIMPLE DESIGNS Ceramic Prism Table Lamp, Black (LT2082-BLK)
- ILC Replacement for Hikari R30 Fe-rsf-15w 2700k replacement light bulb lamp (R30 FE-RSF-15W 2700K HIKARI)
- ILC Replacement for Eiko Tt26/27 replacement light bulb lamp (TT26/27 EIKO)
- ILC Replacement for Satco F25t8/350bl/18in replacement light bulb lamp (F25T8/350BL/18IN SATCO)
- ILC Replacement for Satco Fm13/841 replacement light bulb lamp (FM13/841 SATCO)
- ILC Replacement for USHIO CF42TE/841 (CF42TE/841 USHIO)
- ILC Replacement for SYLVANIA 20890 (20890 SYLVANIA)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- Ilc Fluorescent Light Bulbs