Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Q750t3/cl-240v replacement light bulb lamp
Mfr # Q750T3/CL-240V LIGHT BULB / LAMP
Zoro # G403013215
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Voltage 240
- Watts 750
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q750T3/CL-240V LIGHT BULB / LAMP
- Zoro # G403013215
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Voltage | 240 |
Watts | 750 |
Bulb Shape | T3 |
Description
Replacement for Light Bulb / Lamp Q750t3/cl-240v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd4 Led (SMD4S6927WH)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 150W (CDM150/T6/830)
- PORTOR LIGHTING LED 4in CCT Tunable Retrofit Recessed Downlight Baffle Finish (PT-DLR-B-4I-5C3P)
- ILC Replacement for Bulbrite 134040 replacement light bulb lamp (134040 BULBRITE)
- ILC Replacement for GE General Electric G.E Ffr-q1000par64/5 replacement light bulb lamp (FFR-Q1000PAR64/5 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 18965 replacement light bulb lamp (18965 SYLVANIA)
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- ILC Replacement for H. Wilson Corp Centurion 2000 replacement light bulb lamp (CENTURION 2000 H. WILSON CORP)
- ILC Replacement for LIF M/137 35W 6V replacement light bulb lamp (M/137 35W 6V LIF)
- ILC Replacement for Osram Sylvania 54262 replacement light bulb lamp (54262 OSRAM SYLVANIA)
- ILC Replacement For PEC JCD 35W 120V GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WW-47YR-1)
- Ilc Halogen Light Bulbs