Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Q71mr16/c/cg/fl-12v replacement light bulb lamp
Mfr # Q71MR16/C/CG/FL-12V LIGHT BULB / LAMP
Zoro # G303013551
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3050
- Watts 75
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q71MR16/C/CG/FL-12V LIGHT BULB / LAMP
- Zoro # G303013551
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3050 |
Watts | 75 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Shape | MR16 |
Description
Replacement for Light Bulb / Lamp Q71mr16/c/cg/fl-12v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Explosion-Proof Rechargeable LED Area Li (RH-EXRWL)
- ILC Replacement for GE General Electric G.E F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO GE GENERAL ELECTRIC G.E)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- NUVO LIGHTING 13.5W LED Under Cabinet Light Bar, 24", 3000K, 1050L, 120V (63/701)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- ILC Replacement for Osram Sylvania 59034 replacement light bulb lamp (59034 OSRAM SYLVANIA)
- ILC Replacement for Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK SYLVANIA)
- ILC Replacement for Altman 1000w Ground CYC replacement light bulb lamp (1000W GROUND CYC ALTMAN)
- ILC Replacement for Steris Lb11 replacement light bulb lamp (LB11 STERIS)
- ILC Replacement for Miniature Lamp H7 24V 70W replacement light bulb lamp (H7 24V 70W MINIATURE LAMP)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- Ilc Halogen Light Bulbs