Shop All Projector Lamps & Bulbs
Ilc
Replacement for Light Bulb / Lamp Q50mr16/wfl-24v replacement light bulb lamp 2 Pack
Mfr # Q50MR16/WFL-24V LIGHT BULB / LAMP
Zoro # G503309669
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Color Temperature 2950
- Wattage 50
- Base GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q50MR16/WFL-24V LIGHT BULB / LAMP
- Zoro # G503309669
- Country of Origin China
- Category Projector Lamps & Bulbs
Details
Voltage | 24 |
Color Temperature | 2950 |
Wattage | 50 |
Base | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Light Bulb / Lamp Q50mr16/wfl-24v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Emergency Lighting (ML200-625)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, L/XL, Orange (8001)
- CISCO 1000BASE SX SFP MMF 850nm DOM, GLCSXMMD (GLC-SX-MMD=)
- ILC Replacement for Artograph Prism Image Projector replacement light bulb lamp (PRISM IMAGE PROJECTOR ARTOGRAPH)
- ILC Replacement for Infocus 232-0146-01 Lamp & Housing replacement light bulb lamp (232-0146-01 LAMP & HOUSING INFOCUS)
- ILC Replacement for Epson Emp-1810 Lamp & Housing (EMP-1810 LAMP & HOUSING EPSON)
- ILC Replacement for Eiki 610 346 9607 Lamp & Housing (610 346 9607 LAMP & HOUSING EIKI)
- ILC Replacement for Bausch & Lomb Balomatic 300 replacement light bulb lamp (BALOMATIC 300 BAUSCH & LOMB)
- ILC Replacement for Kodak Carousel 700 replacement light bulb lamp (CAROUSEL 700 KODAK)
- ILC Replacement for Projection Lamp / Bulb Exy/long Life replacement light bulb lamp (EXY/LONG LIFE PROJECTION LAMP / BULB)
- Ilc Projector Lamps & Bulbs