Shop All Projector Lamps & Bulbs
Ilc
Replacement for Light Bulb / Lamp Q50mr16/fl-fg-24v replacement light bulb lamp 2 Pack
Mfr # Q50MR16/FL-FG-24V LIGHT BULB / LAMP
Zoro # G503290905
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Color Temperature 2950
- Wattage 50
- Base GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q50MR16/FL-FG-24V LIGHT BULB / LAMP
- Zoro # G503290905
- Country of Origin China
- Category Projector Lamps & Bulbs
Details
Voltage | 24 |
Color Temperature | 2950 |
Wattage | 50 |
Base | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Light Bulb / Lamp Q50mr16/fl-fg-24v replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- DURACELL Battery, 15 V Battery, 190 mAh, A76 Battery, Alkaline, Lithium, Manganese Dioxide (PX76A675PK)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7P3E4D10NA GB)
- MIGHTY MAX BATTERY 12-Volt 55 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML55-12INT)
- ILC Replacement for Panasonic Pt-vx600 Lamp & Housing (PT-VX600 LAMP & HOUSING PANASONIC)
- ILC Replacement for Philips UHP 200-150w 1.0 P22 (UHP 200-150W 1.0 P22 PHILIPS)
- ILC Replacement for Kodak ARC Projector replacement light bulb lamp (ARC PROJECTOR KODAK)
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- ILC Replacement for Panasonic Pt-dw7000u Dual Lamp & Housing (PT-DW7000U DUAL LAMP & HOUSING PANASONIC)
- ILC Replacement for Ereplacements Lmp-d213-er Lamp & Housing (LMP-D213-ER LAMP & HOUSING EREPLACEMENTS)
- ILC Replacement for Projection Lamp / Bulb DBH replacement light bulb lamp (DBH PROJECTION LAMP / BULB)
- Ilc Projector Lamps & Bulbs