Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp
Mfr # Q500/CL/DC 130V LIGHT BULB / LAMP
Zoro # G303027855
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
- Bulb Color Temp. 2950
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q500/CL/DC 130V LIGHT BULB / LAMP
- Zoro # G303027855
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 500 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Bulb Color Temp. | 2950 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Q500/cl/dc 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Repl Lamp, 175W HPS/MH, 50W, 4200K, E39 (LED-8045M42)
- PROMIER PRODUCTS COB LED Switch Light (LA-SWITCH-12/48)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM70/T6/830/G12)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8538)
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- ILC Replacement for Mitutoyo 512305 replacement light bulb lamp (512305 MITUTOYO)
- ILC Replacement For LIGHT BULB LAMP, OS 64695 ECO (OS 64695 ECO)
- ILC Replacement For WHELEN ENGINEERING H35SN12 (WW-647T-2)
- ILC Replacement for Osram Sylvania 64440 50W 12V replacement light bulb lamp (64440 50W 12V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 50mr16/wfl60/c replacement light bulb lamp, 2PK (50MR16/WFL60/C SYLVANIA)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- Ilc Halogen Light Bulbs