Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Light Bulb / Lamp Q40t4/cl-120v-g9-wst replacement light bulb lamp
Mfr # Q40T4/CL-120V-G9-WST LIGHT BULB / LAMP
Zoro # G902760924
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G9 2-PIN LOOP
- Wattage Equivalency 40
- Watts 40
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q40T4/CL-120V-G9-WST LIGHT BULB / LAMP
- Zoro # G902760924
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4 |
Bulb Base Type | G9 2-PIN LOOP |
Wattage Equivalency | 40 |
Watts | 40 |
Voltage | 120 |
Description
Replacement for Light Bulb / Lamp Q40t4/cl-120v-g9-wst replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME O-Ring Installer, OTR, Tool up to 30" Rims (92200)
- CORROSION BLOCK Waterproof Grease- 3oz Cartridges-Non-Hazmat, Non-Flammable-Non-Toxic (25003)
- KOHLER O-RING SEALKT KTCHN KHLR (GP30420)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX500 (2/3VX500)
- ILC Replacement For LIGHT BULB LAMP 651250 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 2PK (2PAK:WW-2XXH-6)
- ILC Replacement for Donsbulbs Sr6v-mb replacement light bulb lamp, 10PK (SR6V-MB DONSBULBS)
- ILC Replacement for GE General Electric G.E B2A ne-51h replacement light bulb lamp, 2PK (B2A (NE-51H) GE GENERAL ELECTRIC G.E)
- ILC Replacement for Welch Allyn 04400 replacement light bulb lamp (04400 WELCH ALLYN)
- ILC Replacement for Sylvania 34179 replacement light bulb lamp, 10PK (34179 SYLVANIA)
- ILC Replacement for Bulbworks Bw.1974 replacement light bulb lamp (BW.1974 BULBWORKS)
- ILB GOLD Indicator Lamp, Replacement For Light Bulb / Lamp 5800Aa (5800AA)
- Ilc Automotive Lighting