Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Q20t3cl/ba15s 12V replacement light bulb lamp
Mfr # Q20T3CL/BA15S 12V LIGHT BULB / LAMP
Zoro # G402975132
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 12
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # Q20T3CL/BA15S 12V LIGHT BULB / LAMP
- Zoro # G402975132
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 12 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Watts | 20 |
Description
Replacement for Light Bulb / Lamp Q20t3cl/ba15s 12V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- NUVO 2-Light - 14in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-530)
- ILC Replacement for Abatement Technologies Uv425 replacement light bulb lamp (UV425 ABATEMENT TECHNOLOGIES)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- ILC Replacement for Olympus Ilk-5 replacement light bulb lamp (ILK-5 OLYMPUS)
- ILC Replacement for Philips 409355 replacement light bulb lamp (409355 PHILIPS)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- ILC Replacement for Naed 58762 replacement light bulb lamp (58762 NAED)
- ILC Replacement for Sylvania 15558 replacement light bulb lamp (15558 SYLVANIA)
- ILC Replacement for Ushio 1000302 replacement light bulb lamp, 2PK (1000302 USHIO)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- Ilc Halogen Light Bulbs