Shop All Halogen Light Bulbs
Ilc
Replacement for Light Bulb / Lamp Q100t3/cl/3 220-240v replacement light bulb lamp
Mfr # Q100T3/CL/3 220-240V LIGHT BULB / LAMP
Zoro # G203028822
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240
- Watts 100
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 2750
- Bulb Shape T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q100T3/CL/3 220-240V LIGHT BULB / LAMP
- Zoro # G203028822
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 240 |
Watts | 100 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 2750 |
Bulb Shape | T3 |
Description
Replacement for Light Bulb / Lamp Q100t3/cl/3 220-240v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- GLOBAL INDUSTRIAL LED Flood Light, 50W, 4500 Lumens, w/Knuckle Mount (500899)
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray (NVX15GHGA)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- ILC Replacement for Colortran 214-012 750w replacement light bulb lamp (214-012 750W COLORTRAN)
- ILC Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp (31-33-60 BAUSCH & LOMB)
- ILC Replacement for 3M 78-8454-3477-4 replacement light bulb lamp (78-8454-3477-4 3M)
- ILC Replacement for Meopta Axomat 4 Color replacement light bulb lamp (AXOMAT 4 COLOR MEOPTA)
- ILC Replacement for Plusrite Jcdr 35W replacement light bulb lamp (JCDR 35W PLUSRITE)
- ILC Replacement for Philips 90par38/hal/fl/ll replacement light bulb lamp (90PAR38/HAL/FL/LL PHILIPS)
- Ilc Halogen Light Bulbs